Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R2 3-5/8

R2 3-5/8

R2 3-5/8 BUSHING ; SPLIT TAPER

Bushing, Shaft; 3-5/8" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Yes Keyway; Split Taper Bushing

Part #

R2-3J

BDI #

927940

PRICE
$ 153.80 / each
$ 322.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.98
UNSPSC
31171605
EAN
0097039565839
Bushing Series
R2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 3-5/8" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Yes Keyway; Split Taper Bushing
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
4.88 Inch | 123.952 Millimeter
Bore
3.625 Inch | 92.075 Millimeter