Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6204 JEM

R20

R20 DEEP GROOVE BALL BEARING ; SR 31.75MM IDX57.15MM ODX12.7MM WD

Single Row Ball Bearing; 1-1/4" Bore; 2-1/4" Outside Diameter; 3/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

2101092573

BDI #

21436060

PRICE
$ 11.38 / each

QTY

INVENTORY:
250
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
UNSPSC
31171504
EAN
0888569033512
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Miniature Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
R20 BL
Weight / LBS
0.29
Long Description
Single Row Ball Bearing; 1-1/4" Bore; 2-1/4" Outside Diameter; 3/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Outer Race Width
0.375 Inch | 9.525 Millimeter