Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R206X6

R2012X6

R2012X6 RACK GEAR ; 20PA 1"X1"X6'

12 DP Pitch; 1" Face Width; 1" Overall Thickness; 20 Degree Pressure Angle; 0.917" Pitch Line Backing; 72" Length; Steel

Part #

R2012X6

BDI #

610945

PRICE
$ 294.83 / each
$ 539.23 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.381
UNSPSC
31171709
EAN
0697950059624
Pitch
12 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Wide Face Width
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Item Number
R2012X6
Manufacturer Internal Number
R2012X6
Weight / LBS
19.2
Long Description
12 DP Pitch; 1" Face Width; 1" Overall Thickness; 20 Degree Pressure Angle; 0.917" Pitch Line Backing; 72" Length; Steel
Overall Thickness
1 Inch | 25.4 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Pitch Line Backing
0.917 Inch | 23.292 Millimeter
Length
72 Inch | 1,828.8 Millimeter