Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R378A ; 090LT17FH6419

R378A ; 090LT17FH6419

R378A ; 090LT17FH6419 GP AC MOTOR ; 2HP 1800RPM TEFC 90LC 3/60/230/460V

AC Motor; 2HP; 90L Frame Size; 1745/1435 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1" Shaft Diameter; 7.8" Overall Length; 86.5% Efficiency Full Load

Part #

R378A

BDI #

22327394

PRICE
$ 1,258.99 / each
$ 1,643.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.932
UNSPSC
26100000
EAN
0722856027207
Horse Power
2HP
Frame Size
90L
Hertz
60
Sync RPM
1745/1435
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 5.4/2.7 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
090LT17FH6419
Weight / LBS
44
Long Description
AC Motor; 2HP; 90L Frame Size; 1745/1435 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1" Shaft Diameter; 7.8" Overall Length; 86.5% Efficiency Full Load
Overall Length
7.8 Inch | 198.12 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter