Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R379A ; 090LT34FH6420

R379A ; 090LT34FH6420

R379A ; 090LT34FH6420 GP AC MOTOR ; 3HP 3600RPM TEFC 90LC 3/60/230/460V

AC Motor; 3HP; 90L Frame Size; 3500/2875 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1" Shaft Diameter; 7.8" Overall Length; 87.5% Efficiency Full Load

Part #

R379A

BDI #

22327410

PRICE
$ 1,433.70 / each
$ 1,871.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
18.573
UNSPSC
26100000
EAN
0722856027214
Horse Power
3HP
Frame Size
90L
Hertz
60
Sync RPM
3500/2875
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Current Rating 7.2/3.6 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
090LT34FH6420
Weight / LBS
41
Long Description
AC Motor; 3HP; 90L Frame Size; 3500/2875 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1" Shaft Diameter; 7.8" Overall Length; 87.5% Efficiency Full Load
Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
7.8 Inch | 198.12 Millimeter