Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R438 ; TCA0153AP211GAA009

R438 ; TCA0153AP211GAA009

R438 ; TCA0153AP211GAA009 GP AC MOTOR ; 14.9KW 1200RPM 3PH 575V 60HZ TEFC

AC Motor; 20HP; 180L Frame Size; 1180 Sync RPM; 575 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face Mounted; 1.89" Shaft Diameter; 14.41" Overall Length; 91.7% Efficiency Full Load

Part #

R438

BDI #

24534977

PRICE
$ 6,224.43 / each
$ 8,123.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26101112
EAN
0722856078162
Horse Power
20HP
Frame Size
180L
Hertz
60
Sync RPM
1180
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B3 Face
Base
No
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Current Rating 21.4 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
476.28
Long Description
AC Motor; 20HP; 180L Frame Size; 1180 Sync RPM; 575 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face Mounted; 1.89" Shaft Diameter; 14.41" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.89 Inch | 48.006 Millimeter
Overall Length
14.41 Inch | 366.014 Millimeter