Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M2 20X20X2000 GEAR RACK NR. CR28200

RA4X6

RA4X6 RACK GEAR ; 4 DP PITCH 2" FACE WIDTH 2" THK

4 DP Pitch; 2" Face Width; 2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-3/4" Pitch Line Backing; 72" Length; Steel

Part #

RA4X6

BDI #

610770

PRICE
$ 1,269.90 / each
$ 2,322.65 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
31.646
UNSPSC
31171709
EAN
0697950059006
Pitch
4 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Heavy Backing
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Item Number
RA4X6
Manufacturer Internal Number
RA4X6
Weight / LBS
70.8
Long Description
4 DP Pitch; 2" Face Width; 2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-3/4" Pitch Line Backing; 72" Length; Steel
Length
72 Inch | 1,828.8 Millimeter
Overall Thickness
2 Inch | 50.8 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Pitch Line Backing
1.75 Inch | 44.45 Millimeter