Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR 40HSB 2-3/8IN

RAPTOR 40HSB 2-3/8IN

RAPTOR 40HSB 2-3/8IN COUPLING HUB ; 2-3/8" BORE 5-3/4" HUB DIA SHAFT

Hub, Elastomeric Coupling; 2-3/8" Bore; 6.63" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Finished Bore; 2-1/2" Length Thru Bore; E40 Size or Series; No Bushing; Keyway; Ductile Iron Material; 5000 Maximum Speed; 5504In-Lbs Torque

Part #

015628

BDI #

20492383

PRICE
$ 633.44 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163012
EAN
0781568805183
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E40
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
5000
Torque
5504In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015628
Weight / LBS
16.1
Long Description
Hub, Elastomeric Coupling; 2-3/8" Bore; 6.63" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Finished Bore; 2-1/2" Length Thru Bore; E40 Size or Series; No Bushing; Keyway; Ductile Iron Material; 5000 Maximum Speed; 5504In-Lbs Torque
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
6.63 Inch | 168.402 Millimeter
Hub Diameter
5.75 Inch | 146.05 Millimeter