Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR 40HTL-2517

RAPTOR 40HTL-2517

RAPTOR 40HTL-2517 COUPLING HUB ; ELASTOMERIC COUPLING 4.63" HUB DIA SHAFT

Hub, Elastomeric Coupling; 6.63" Outside Diameter; 4.63" Hub Diameter; Shaft; Bushed; 1-3/4" Length Thru Bore; E40 Size or Series; 2517 Bushing Size; Keyway; Ductile Iron Material; 5000 Maximum Speed; 5504In-Lbs Torque

Part #

015807

BDI #

20492701

PRICE
$ 347.49 / each

QTY

INVENTORY:
9
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163012
EAN
0782477277894
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E40
Bushing Size if bushed
2517
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
5000
Torque
5504In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015807
Weight / LBS
7
Long Description
Hub, Elastomeric Coupling; 6.63" Outside Diameter; 4.63" Hub Diameter; Shaft; Bushed; 1-3/4" Length Thru Bore; E40 Size or Series; 2517 Bushing Size; Keyway; Ductile Iron Material; 5000 Maximum Speed; 5504In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Hub Diameter
4.63 Inch | 117.602 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
6.63 Inch | 168.402 Millimeter
Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter