Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR 50HCB 2-3/16IN

RAPTOR 80HCB 4-7/8IN

RAPTOR 80HCB 4-7/8IN COUPLING HUB ; NON RETURNABLE

Hub, Elastomeric Coupling; 4-7/8" Bore; 11-1/4" Outside Diameter; 9.49" Hub Diameter; Shaft; Finished Bore; 4.87" Length Thru Bore; E80 Size or Series; No Bushing; Keyway; Ductile Iron Material; 2000 Maximum Speed; 39503In-Lbs Torque

Part #

015913

BDI #

20492847

PRICE
$ 2,349.00 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
35.471
UNSPSC
31163012
EAN
0782477282065
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E80
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
2000
Torque
39503In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015913
Weight / LBS
78.2
Long Description
Hub, Elastomeric Coupling; 4-7/8" Bore; 11-1/4" Outside Diameter; 9.49" Hub Diameter; Shaft; Finished Bore; 4.87" Length Thru Bore; E80 Size or Series; No Bushing; Keyway; Ductile Iron Material; 2000 Maximum Speed; 39503In-Lbs Torque
Length Thru Bore
4.87 Inch | 123.698 Millimeter
Bore
4.875 Inch | 123.825 Millimeter
Hub Diameter
9.49 Inch | 241.046 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter