Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR E100 ELEMENT

RAPTOR E100 ELEMENT

RAPTOR E100 COUPLING ELEMENT 015931

Element; Elastomeric Coupling Type; 21" Outside Diameter; Rubber; 3.77" Distance Between Shaft Ends; E100 Coupling Size or Series; 1900 Max Speed; 85085In-Lbs Torque

Part #

015931

BDI #

21990606

PRICE
$ 2,319.78 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
26.807
UNSPSC
31163000
EAN
0782477447310
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
E100
Maximum Speed RPM
1900
Torque
85085In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | 45MM Minimum Distance Between Shaft Ends
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
15931
Weight / LBS
59.1
Long Description
Element; Elastomeric Coupling Type; 21" Outside Diameter; Rubber; 3.77" Distance Between Shaft Ends; E100 Coupling Size or Series; 1900 Max Speed; 85085In-Lbs Torque
Outside Diameter
21 Inch | 533.4 Millimeter
Distance Between Shaft Ends
3.77 Inch | 95.758 Millimeter