Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR E4 ELEMENT

RAPTOR E4 ELEMENT ; NATURAL RUBBER

Elastomeric Coupling Type; 4.56" Outside Diameter; Element; Rubber; 1.31" Between Shaft Ends; E4 Coupling Size; 7500RPM Maximum Speed; 558In-Lbs Torque

Part #

015845

BDI #

20492731

PRICE
$ 185.75 / each

QTY

INVENTORY:
16
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.544
UNSPSC
31163005
EAN
0782477278044
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
E4
Maximum Speed RPM
7500
Torque
558In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.44 Inch Distance Between Inboard Shaft Ends | 0.88 Inch Distance Between Hybris Shaft Ends
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015845
Weight / LBS
1.2
Long Description
Elastomeric Coupling Type; 4.56" Outside Diameter; Element; Rubber; 1.31" Between Shaft Ends; E4 Coupling Size; 7500RPM Maximum Speed; 558In-Lbs Torque
Width
3.06 Inch | 77.724 Millimeter
Outside Diameter
4.56 Inch | 115.824 Millimeter
Distance Between Shaft Ends
1.31 Inch | 33.274 Millimeter