Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR E50 ELEMENT

RAPTOR E50 ELEMENT ; NATURAL RUBBER

Elastomeric Coupling Type; 11" Outside Diameter; Element; Rubber; 3.38" Between Shaft Ends; E50 Coupling Size; 4200RPM Maximum Speed; 7656In-Lbs Torque

Part #

015851

BDI #

20492743

PRICE
$ 616.72 / each

QTY

INVENTORY:
13
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163005
EAN
0782477278105
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
E50
Maximum Speed RPM
4200
Torque
7656In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015851
Weight / LBS
10.6
Long Description
Elastomeric Coupling Type; 11" Outside Diameter; Element; Rubber; 3.38" Between Shaft Ends; E50 Coupling Size; 4200RPM Maximum Speed; 7656In-Lbs Torque
Distance Between Shaft Ends
3.38 Inch | 85.852 Millimeter
Width
5.5 Inch | 139.7 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter