Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR E60 COMPLETE COUPLING RSB

RAPTOR E60 COMPLETE COUPLING RSB ; NON-RETURNABLE POR

Elastomeric Coupling; 12.5" Outside Diameter; 8.75" Width; 4" Bore; 3800 RPM Speed; 12505In-Lb Torque; Rough Stock Bore; Rubber Material; Assembly Component; Split-Tire

Part #

017319

BDI #

22274721

PRICE
$ 2,235.26 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
32.341
UNSPSC
31163000
EAN
0782477433900
Noun
Coupling
Keyword String
Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
17319
Weight / LBS
71.3
Product Detail
Elastomeric Coupling
Product Specification
12.5" Outside Diameter; 8.75" Width; 4" Bore; 3800 RPM Speed; 12505In-Lb Torque; Rough Stock Bore; Rubber Material; Assembly Component; Split-Tire
Long Description
Elastomeric Coupling; 12.5" Outside Diameter; 8.75" Width; 4" Bore; 3800 RPM Speed; 12505In-Lb Torque; Rough Stock Bore; Rubber Material; Assembly Component; Split-Tire