Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR E80 ELEMENT

RAPTOR E80 ELEMENT ; NATURAL RUBBER

Elastomeric Coupling Type; 16" Outside Diameter; Element; Rubber; 5" Between Shaft Ends; E80 Coupling Size; 2000RPM Maximum Speed; 39503In-Lbs Torque

Part #

015854

BDI #

20492749

PRICE
$ 1,461.99 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163005
EAN
0782477278136
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
E80
Maximum Speed RPM
2000
Torque
39503In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015854
Weight / LBS
37
Long Description
Elastomeric Coupling Type; 16" Outside Diameter; Element; Rubber; 5" Between Shaft Ends; E80 Coupling Size; 2000RPM Maximum Speed; 39503In-Lbs Torque
Outside Diameter
16 Inch | 406.4 Millimeter
Distance Between Shaft Ends
5 Inch | 127 Millimeter
Width
9.25 Inch | 234.95 Millimeter