Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR ES40M ARMORED HALF SPACER ELEMENT

RAPTOR ES50M ARMORED HALF SPAC

RAPTOR ES50M ARMORED HALF SPACER ELEMENT ; COUPLINGS/FLEX CLUTCH

Spacer Element; Elastomeric Coupling Type; 279MM Outside Diameter; Rubber; 221MM Distance Between Shaft Ends; ES50M Coupling Size or Series; 4200 Max Speed; 865Nm Torque

Part #

017238

BDI #

27321159

PRICE
$ 1,333.64 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
24.915
UNSPSC
31163005
EAN
0782477357411
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Rubber
Coupling Size or Series
ES50M
Maximum Speed RPM
4200
Torque
865Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Split | 83MM Minimum Distance Between Shaft Ends | Armored Half Spacer Element
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
17238
Weight / LBS
55
Long Description
Spacer Element; Elastomeric Coupling Type; 279MM Outside Diameter; Rubber; 221MM Distance Between Shaft Ends; ES50M Coupling Size or Series; 4200 Max Speed; 865Nm Torque
Outside Diameter
10.984 Inch | 279 Millimeter
Distance Between Shaft Ends
8.701 Inch | 221 Millimeter