Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RC60 3/4

RC60 3/4

RC6034 VARIABLE SPEED PULLEY

3/4" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 1922V Belt Series; 1.92" Pitch Dia Min; 5-3/4" Pitch Dia Max; 2-1/4" Face Wid Min; 2-1/4" Face Wid Max; Keyway; Rack and Pinion Adjustment Method

Part #

RC6034

BDI #

995320

PRICE
$ 2,528.39 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.171
UNSPSC
26111813
EAN
0698672115711
Belt Series
1922V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Rack and Pinion
Other Features
Precision Balanced | Driven Type | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
RC6034
Manufacturer Internal Number
RC6034
Weight / LBS
7
Long Description
3/4" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 1922V Belt Series; 1.92" Pitch Dia Min; 5-3/4" Pitch Dia Max; 2-1/4" Face Wid Min; 2-1/4" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Belt Width Minimum
1.188 Inch | 30.175 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Pitch Diameter Maximum
5.75 Inch | 146.05 Millimeter
Face Width Maximum
2.25 Inch | 57.15 Millimeter
Pitch Diameter Minimum
1.92 Inch | 48.768 Millimeter
Belt Width Maximum
1.188 Inch | 30.175 Millimeter
Face Width Minimum
2.25 Inch | 57.15 Millimeter