Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RE12

RE12

RE12 PENETRATING OIL ; 12OZ AEROSOL

Penetrant Lubricant; Metal; Aerosol Can; Oil; Loosen Rusted/Seized Metal Parts; Clear; 11 Oz

Part #

RE12

BDI #

21472058

QTY

INVENTORY:
49
Manufacturer Name
FEDERAL PROCESS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.26
UNSPSC
15121500
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Metal
Container Type
Aerosol Can
Texture
Oil
Application
Loosen Rusted/Seized Metal Parts
Tradename
Free All
Manufacturer's Description
Free All Deep Penetrating Oil
Color
Clear
Container Size value And um
11 Oz
Degree of Flashpoint value And um
19 Deg C
Odor
Strong Sweet Aromatic
Other Features
No Silicone
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.federalprocess.com
Long Description
Penetrant Lubricant; Metal; Aerosol Can; Oil; Loosen Rusted/Seized Metal Parts; Clear; 11 Oz