Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RF06B-1 LOT RIV 10FT

RF06B-1 LOT RIV 10FT

RF06B LOT RIV 10FT ROLLER CHAIN ; 10FT/BOX

Roller Chain; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.3MM Plate Thickness; 8.204MM Plate Height; Straight; 3.277MM Pin Diameter

Part #

RF06BLOTRB

BDI #

22380286

PRICE
$ 69.57 / box
$ 116.00 / box

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
UNSPSC
31151603
EAN
0097039673442
Chain Size
06B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
High Speed
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Lotus Series | Pre Lubricated | Solid Roller
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RF06BLOTRB
Weight / LBS
0.288
Long Description
Roller Chain; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.3MM Plate Thickness; 8.204MM Plate Height; Straight; 3.277MM Pin Diameter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Pin Diameter
0.129 Inch | 3.277 Millimeter
Roller Width
0.225 Inch | 5.715 Millimeter
Plate Thickness
0.051 Inch | 1.3 Millimeter
Plate Height
0.323 Inch | 8.204 Millimeter