RF06B-3 CL COT
RF06B-3 C/L CONNECTING LINK
Chain Link; 06B-3 Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Part #
RF06B-3CL
BDI #
15092569
PRICE
$ 8.30 / each
$ 13.84 / each
INVENTORY: