Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RM3108A

RM3108A

RM3108A HEATING/COOLING SYSTEM AC MOTOR ; 1/2HP 56H FRM 1800RPM 230/460VAC

AC Motor; Heating/Cooling System; 1/2HP; 56H Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.97" Overall Length; 74% Efficiency Full Load

Part #

RM3108A

BDI #

130484

PRICE
$ 823.37 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
9.97
EAN
0781568120958
Horse Power
1/2HP
Frame Size
56H
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
RM3108A
Weight / LBS
24
Long Description
AC Motor; Heating/Cooling System; 1/2HP; 56H Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.97" Overall Length; 74% Efficiency Full Load
Overall Length
11.97 Inch | 304.038 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter