Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SRF 55

RNAST20

RNAST20 CAM FOLLOWER BEARING

Cam Follower Bearing; 25MM Bore; 47MM Roller Diameter; 15.8MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

RNAST20

BDI #

516538

PRICE
$ 65.01 / each

QTY

INVENTORY:
190
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.135
UNSPSC
31171530
EAN
4549557052446
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | Without Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
RNAST20
Weight / LBS
0.298
Long Description
Cam Follower Bearing; 25MM Bore; 47MM Roller Diameter; 15.8MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Width
0.622 Inch | 15.8 Millimeter
Bore
0.984 Inch | 25 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter