Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RRS45

RRS45

RRS45 LINEAR ROUND RAIL CARRIAGE ; 117MM LENGTH 38.1MM WIDTH 25.8MM HGT

Series RR; 117MM Overall Length; 38.1MM Overall Width; 25.8MM Overall Height; Track Roller; 3 Track Rollers; 45MM Rail Width; Solid Section; Aluminum

Part #

RRS45

BDI #

21453541

PRICE
$ 245.94 / each

QTY

INVENTORY:
6
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
23153000
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
RR
Track Roller Yes/No
Yes
Number of Track Rollers
3
Section
Solid
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Gothic Arch Roller Design | 52100 Steel Roller | Sealed Bearing | Oil Filled Plastic
Category - BDI
Linear Wheel Carriage
Product Group - BDI
080
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
Manufacturer Item Number
RRS45
Weight / LBS
0.507
Long Description
Series RR; 117MM Overall Length; 38.1MM Overall Width; 25.8MM Overall Height; Track Roller; 3 Track Rollers; 45MM Rail Width; Solid Section; Aluminum
Overall Length
4.606 Inch | 117 Millimeter
Overall Width
1.5 Inch | 38.1 Millimeter
Overall Height
1.016 Inch | 25.8 Millimeter
Rail Width
1.772 Inch | 45 Millimeter