Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

140A32H

RS08B-1A114T

08BA114 ; POR SPROCKET SB 24MM

Roller Chain Sprocket; 08B-1 Chain; 114 Teeth; 1 Row of Teeth; Hardened Teeth; 468.351MM Outside Diameter; 460.91MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS08B-1A114T

BDI #

920585

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.969
UNSPSC
31171901
EAN
0696223005658
Chain Size
08B-1
Number of Teeth
114
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
14.41823
Long Description
Roller Chain Sprocket; 08B-1 Chain; 114 Teeth; 1 Row of Teeth; Hardened Teeth; 468.351MM Outside Diameter; 460.91MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
18.439 Inch | 468.351 Millimeter
Pitch Diameter
18.146 Inch | 460.91 Millimeter
Bore
0 Inch | 0 Millimeter