RS08B-2 SS RIV 10FT
RS08B-2 SS RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
RS08B-2SSRB
BDI #
22452806
PRICE
$ 1,526.32 / box
$ 2,541.40 / box
INVENTORY: