RS08B-2 ST 2L 30FT
RS08B-2 ST 2L 30FT ROLLER CHAIN ; 30FT/BOX
Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
RS08B-2STK2L30
BDI #
22380320
PRICE
$ 3,347.72 / REEL
$ 5,573.40 / REEL
INVENTORY: