Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS10B-1 AS KUT-M 120FT

RS10B-1 AS KUT-M 120FT

RS10B AS KUT-M 120FT ROLLER CHAIN ; 600SS 120FT/REEL

Roller Chain; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter

Part #

RS10BASKUTM120

BDI #

22383011

PRICE
$ 29,365.11 / REEL
$ 48,892.80 / REEL

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
EAN
0097039773005
Chain Size
10B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
FT
Order in Multiples of
120
Minimum Order Quantity
120
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS10BASKUTM120
Weight / LBS
0.9
Long Description
Roller Chain; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.059 Inch | 1.5 Millimeter
Plate Height
0.579 Inch | 14.7 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.38 Inch | 9.65 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter