Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS08B-1B35T

RS10B-1B114T

10BB114 ; POR SPROCKET SB 25MM

Roller Chain Sprocket; 10B-1 Chain; 114 Teeth; 1 Row of Teeth; Hardened Teeth; 585.445MM Outside Diameter; 576.13MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS10B-1B114T

BDI #

920705

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
9.357
UNSPSC
31171901
EAN
0696223007805
Chain Size
10B-1
Number of Teeth
114
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
70
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
45.43727
Long Description
Roller Chain Sprocket; 10B-1 Chain; 114 Teeth; 1 Row of Teeth; Hardened Teeth; 585.445MM Outside Diameter; 576.13MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
22.682 Inch | 576.13 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
23.049 Inch | 585.445 Millimeter
Bore
0 Inch | 0 Millimeter