Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS125J24/600NC ; 54520

RS125J24/600NC ; 54520

RS125J24/600NC NR. 54520 STAPLE FASTENER ; 24" BELT WIDTH STL W/ CABLE PIN 4EA/CTN

Staple Fastener; 0.45" Staple Length; For Conveyor Belt; Steel

Part #

54520

BDI #

17227675

PRICE
$ 248.79 / each

QTY

INVENTORY:
31
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.651
UNSPSC
24101718
EAN
0697598545206
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.45 IN Staple Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 24 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
3.74785
Long Description
Staple Fastener; 0.45" Staple Length; For Conveyor Belt; Steel