RS12B-1 LOT RIV 100FT
RS12B LOT RIV 100FT ROLLER CHAIN ; 100FT/REEL
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.715MM Pin Diameter
Part #
RS12BLOTR100
BDI #
22383088
PRICE
$ 1,132.92 / REEL
$ 1,887.00 / REEL
INVENTORY: