Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS12B-1 LOT RIV 10FT

RS12B-1 LOT RIV 10FT

RS12B LOT RIV 10FT ROLLER CHAIN ; 10FT/BOX

Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.715MM Pin Diameter

Part #

RS12BLOTRB

BDI #

22383086

PRICE
$ 113.29 / box
$ 188.70 / box

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.38
UNSPSC
31151603
EAN
0097039673503
Chain Size
12B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
High Speed
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Lotus Series | Pre Lubricated | Solid Roller
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS12BLOTRB
Weight / LBS
0.811
Long Description
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.715MM Pin Diameter
Roller Width
0.46 Inch | 11.684 Millimeter
Plate Height
0.63 Inch | 16 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.073 Inch | 1.85 Millimeter
Pin Diameter
0.225 Inch | 5.715 Millimeter
Roller Diameter
0.475 Inch | 12.065 Millimeter