RS12B-1 NP RIV 10FT
RS12BNP RIV ROLLER CHAIN ; 10FT/BOX
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
RS12BNPRB
BDI #
21463139
PRICE
$ 419.14 / box
$ 698.00 / box
INVENTORY: