Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80 API C/L CP SH

RS12B-LAM-CL

RS12B BS LAMBDA ROLLER CHAIN CONNECTOR

Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter

Part #

RS12BLAMCL

BDI #

20885730

PRICE
$ 20.21 / each
$ 33.66 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
31151609
EAN
0097039918567
Chain Size
12B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Lambda Series
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RSD 12 B LAMBDA-1 C/L
Long Description
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Roller Width
0.46 Inch | 11.68 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Plate Height
0.634 Inch | 16.1 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter