RS16B-1 LAMBDA RIV 50FT
RS16B LM RIV 50FT ROLLER CHAIN ; 50FT/BOX
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
RS16BLAMR50
BDI #
22381021
PRICE
$ 8,363.92 / REEL
$ 13,925.00 / REEL
INVENTORY: