Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS28B-1A38T

RS16B-1A95T

16BA95 ; POR SPROCKET SB 40MM

Roller Chain Sprocket; 16B-1 Chain; 95 Teeth; 1 Row of Teeth; Hardened Teeth; 783.031MM Outside Diameter; 768.22MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS16B-1A95T

BDI #

920869

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
25.601
UNSPSC
31171901
EAN
0696223011833
Chain Size
16B-1
Number of Teeth
95
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
124.31867
Long Description
Roller Chain Sprocket; 16B-1 Chain; 95 Teeth; 1 Row of Teeth; Hardened Teeth; 783.031MM Outside Diameter; 768.22MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
30.245 Inch | 768.22 Millimeter
Outside Diameter
30.828 Inch | 783.031 Millimeter