RS32B-2 RIV 10FT
RS32B-2 RIVETED ROLLER CHAIN 10FT ; 10/BOX
Roller Chain; 32B-2 Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7MM Plate Thickness; 42.2MM Plate Height; Curved; 17.81MM Pin Diameter
Part #
RS32B-2RB
BDI #
904814
PRICE
$ 3,734.02 / box
$ 6,217.10 / box
INVENTORY: