Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60B41H

RS80-1B65T

80B65 SPROCKET ; SB 1 3/8"

Roller Chain Sprocket; 80 Chain; 65 Teeth; 1 Row of Teeth; Hardened Teeth; 21.274" Outside Diameter; 20.698" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

RS80-1B65T

BDI #

912713

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
25.73
UNSPSC
31171901
EAN
0097039316974
Chain Size
80
Number of Teeth
65
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
3.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
25.787
Long Description
Roller Chain Sprocket; 80 Chain; 65 Teeth; 1 Row of Teeth; Hardened Teeth; 21.274" Outside Diameter; 20.698" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
20.698 Inch | 525.73 Millimeter
Outside Diameter
21.274 Inch | 540.36 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter