RSC-40-1 SC CO LINK AU ; D5893
RSC-40-1 SC CO LINK AU ; D5893
Chain Link; S40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Part #
101960932; RSC-40-1 SC CO LINK AU;D5893
BDI #
20854792
PRICE
$ 4.45 / each
$ 5.38 / each
INVENTORY: