RSC-50-1R-50FT ; D0180
RSC-50-1R-50FT ; D0180 ; SAPPHIRE RLLR CHAIN 50FT/REEL
Roller Chain; S50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Part #
101954394; RSC-50-1R-50FT;D0180
BDI #
21486193
PRICE
$ 343.54 / REEL
$ 415.00 / REEL
INVENTORY: