RSC-50H-1R-50FT ; D0222
RSC-50H-1R-50FT ; D0222 ; SAPPHIRE RLLR CHAIN 50FT/REEL
Roller Chain; S50 Chain Size; Riveted; 5/8" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
101954436; RSC-50H-1R-50FT;D0222
BDI #
20856694
PRICE
$ 475.46 / REEL
$ 573.00 / REEL
INVENTORY: