RSC-A2040-1 DOFF LINK PK4
RSC-A2040-1 DOFF LINK PK4 ; NON RETURNABLE 4PK
Chain Link; S2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
101960563
BDI #
20855130
PRICE
$ 13.87 / each
$ 16.75 / each
INVENTORY: