Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RSTO6DZ

RSTO6DZ

RSTO6DZ NEEDLE ROLLER BEARING

Cam Follower Bearing; 10MM Bore; 19MM Roller Diameter; 9.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable

Part #

RSTO6DZ

BDI #

1088691

PRICE
$ 30.04 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
EAN
0605790210082
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.041
Long Description
Cam Follower Bearing; 10MM Bore; 19MM Roller Diameter; 9.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Bore
0.394 Inch | 10 Millimeter
Roller Width
0.386 Inch | 9.8 Millimeter
Roller Diameter
0.748 Inch | 19 Millimeter