Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RW8V

RW16V

RW16V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1" DIA SELF-ALIGNING

Roundway Bearing; 1" Shaft Diam; 3-3/4" Bearing Len; Dual V; 2-1/4" Mounting Block Len; 5-3/4" Mounging Block Wid; 2.38" Mounting Block Hght; 4" Bolt Center Across Shaft; 1/4" Mounting Hole Diam; Roller; 2 Bearings; Steel Roller|Malleable Iron Block

Part #

RW16V

BDI #

854885

PRICE
$ 3,388.72 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.22
UNSPSC
31171506
EAN
0662486101376
Product Name
Roundway Bearing
Mounting Block Type
Dual V
Roller Type
Roller
Number of Bearings
2
Rail Number
1 L PD
Material
Steel Roller | Malleable Iron Block
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Eccentric Trunnion Pin | Concave Roller | Chain Linked Roller
Category - BDI
Roundway Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword 3
Linear
Keyword String
Roller Roundway Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
RW16V
Weight / LBS
4.9
Long Description
Roundway Bearing; 1" Shaft Diam; 3-3/4" Bearing Len; Dual V; 2-1/4" Mounting Block Len; 5-3/4" Mounging Block Wid; 2.38" Mounting Block Hght; 4" Bolt Center Across Shaft; 1/4" Mounting Hole Diam; Roller; 2 Bearings; Steel Roller|Malleable Iron Block
Mounting Block Width
5.75 Inch | 146.05 Millimeter
Bolt Center Across Shaft
4 Inch | 101.6 Millimeter
Bearing Length
3.75 Inch | 95.25 Millimeter
Mounting Hole Diameter
0.25 Inch | 6.35 Millimeter
Mounting Block Length
2.25 Inch | 57.15 Millimeter
Mounting Block Height
2.38 Inch | 60.452 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter