Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RWG532L

RWG532L

RWG532L CUT PROTECTION GLOVES ; 13GA HPPE SMLS SHELL 12PR/DZ 120PR/CS

Cut Protection Glove; L Size; 13 Gauge Black HPPE Shell; Black Foam NBR Palm Coated; Seamless Cuff; ANSI Cut Level A2; Touchscreen Capability in All Fingers

Part #

RWG532L

BDI #

24995550

PRICE
$ 15.00 / pair

QTY

INVENTORY:
13
Manufacturer Name
RADIANS INC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
UNSPSC
46181536
EAN
0674326265643
Harmonized Tariff Code
3926.20.40.50
Noun
Glove
Keyword String
Cut Protection
Manufacturer URL
https://www.radians.com
Weight / LBS
0.86
Product Detail
Cut Protection Glove
Product Specification
L Size; 13 Gauge Black HPPE Shell; Black Foam NBR Palm Coated; Seamless Cuff; ANSI Cut Level A2; Touchscreen Capability in All Fingers
Long Description
Cut Protection Glove; L Size; 13 Gauge Black HPPE Shell; Black Foam NBR Palm Coated; Seamless Cuff; ANSI Cut Level A2; Touchscreen Capability in All Fingers