Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S-2

S-2

S-2 INSTANT SPLIT HUB

4-3/8" Outside Diameter; Minimum Plain Bore; 4-3/8" Pilot Diameter; Steel; 1-1/4" Length Through Bore; No Keyway

Part #

S-2

BDI #

610984

PRICE
$ 713.75 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.814
UNSPSC
26111534
EAN
0697950049182
Hub Type
Split Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 1-3/8 To 2-1/4 | Used With Instant Split-Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Split
Manufacturer Item Number
S-2
Manufacturer Internal Number
S-2
Weight / LBS
4.1
Long Description
4-3/8" Outside Diameter; Minimum Plain Bore; 4-3/8" Pilot Diameter; Steel; 1-1/4" Length Through Bore; No Keyway
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Diameter
4.375 Inch | 111.125 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter