Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S003 ; 048S17D2089

S003 ; 048S17D2089

S003 ; 048S17D2089 GP AC MOTOR ; 1/4HP 1800RPM DP 48 1/60/115V

AC Motor; 1/4HP; 48Z Frame Size; 1725 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 1/2" Shaft Diameter; 5-1/2" Overall Length; 52.5% Efficiency Full Load

Part #

S003

BDI #

22325813

PRICE
$ 235.24 / each
$ 307.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.436
UNSPSC
26100000
EAN
0722856007117
Horse Power
1/4HP
Frame Size
48Z
Hertz
60
Sync RPM
1725
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
52.5
Inch - Metric
Inch
Other Features
Current Rating 5.7 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048S17D2089
Weight / LBS
12
Long Description
AC Motor; 1/4HP; 48Z Frame Size; 1725 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 1/2" Shaft Diameter; 5-1/2" Overall Length; 52.5% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
5.5 Inch | 139.7 Millimeter