Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S037 ; 056C17D5319

S037 ; 056C17D5319

S037 ; 056C17D5319 GP AC MOTOR ; 1HP 1725RPM DP 56 1/60/115/230V

AC Motor; 1HP; 56 Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 70% Efficiency Full Load

Part #

S037

BDI #

22326162

PRICE
$ 687.35 / each
$ 897.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.684
UNSPSC
26101112
EAN
0722856007254
Horse Power
1HP
Frame Size
56
Hertz
60
Sync RPM
1725
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Current Rating 13.6/6.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C17D5319
Weight / LBS
28
Long Description
AC Motor; 1HP; 56 Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 70% Efficiency Full Load
Overall Length
7.6 Inch | 193.04 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter