Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Q1-60MM

S1 3-5/8

S1-3-5/8 SPLIT TAPER BUSHING ; SPLIT TAPER

Bushing, Shaft; 3-5/8" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Yes Keyway; Split Taper Bushing

Part #

S1-3J

BDI #

927976

PRICE
$ 273.27 / each
$ 573.71 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
6.12
UNSPSC
31171605
EAN
0097039565853
Bushing Series
S1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 3-5/8" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Yes Keyway; Split Taper Bushing
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore
3.625 Inch | 92.075 Millimeter
Length Thru Bore
4.38 Inch | 111.252 Millimeter