Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S113 ; 056C17D2099

S113 ; 056C17D2099

S113 ; 056C17D2099 GP AC MOTOR ; 1/2HP 1800RPM DP 56Z 1/60/115/230V

AC Motor; 1/2HP; 56Z Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 60.4% Efficiency Full Load

Part #

S113

BDI #

22326154

PRICE
$ 451.34 / each
$ 589.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
8.607
UNSPSC
26101112
EAN
0722856007841
Horse Power
1/2HP
Frame Size
56Z
Hertz
60
Sync RPM
1725
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
60.4
Inch - Metric
Inch
Other Features
Current Rating 9.1/4.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C17D2099
Weight / LBS
19
Long Description
AC Motor; 1/2HP; 56Z Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 60.4% Efficiency Full Load
Overall Length
6.25 Inch | 158.75 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter