Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S4000

S1250

S1250 LINEAR BEARING SEAL ; 1.25" ID X 2.004" OD X 0.375" T

Seal; Closed External; 1.25 IN ID X 2.004 IN OD X 0.375 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-20 | SUPER-20 | A-203242 | XA-203242 Ball Bushing Bearing

Part #

S1250

BDI #

854825

PRICE
$ 21.13 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31411705
EAN
0662486903239
Product Name
Seal
Product Type
Closed External
Size
1.25 IN ID X 2.004 IN OD X 0.375 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SSU-20 | SUPER-20 | A-203242 | XA-203242 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Product Group - BDI
080
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
S1250
Long Description
Seal; Closed External; 1.25 IN ID X 2.004 IN OD X 0.375 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-20 | SUPER-20 | A-203242 | XA-203242 Ball Bushing Bearing